Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec Act, 61 in.-lb., Proportional, 24VAC

  • Mfr # VA-4233-GGA-2

  • Zoro # G5076574


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Signal Type
Proportional
Torque
61 in-lb
Voltage
24V AC/DC
Type of Actuator
Spring Return
Ambient Temp. Range
To 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-4233-GGA-2
Zoro #
G5076574
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
3 19/32 in
Width
4 3/32 in
Height
6 11/32 in
Overall Width
4 1/8 in
Overall Height
6 3/8 in
Electrical Lead Length
4 ft
Overall Depth
3 5/8 in
Stroke Length
7/8 in

Details

Signal Type
Proportional
Torque
61 in-lb
Voltage
24V AC/DC
Type of Actuator
Spring Return
Ambient Temp. Range
To 122 Degrees F
Power Consumption
12 VA
Cycle Time
76 sec
For Use With
Globe Valves
Stroke Deg.
29/32
Electrical Connections
Cable
Item
Electric Globe Valve Actuator
Includes
Hardware Kit
Standards
CSA C22.2 No. 139 Certified, File LR85083, Class 3221 02, UL 873 File E27734, CCN XAPX
Application
Chilled/Hot Water Control, Steam Control
Product Type
Electric Globe Valve Actuator
Shaft Type
Integrated Shaft for Valve
Compatible Manufacturer Model Number
VG7241CT+423GGA, VG7241ET+423GGA, VG7241GT+423GGA, VG7241LT+423GGA, VG7241NT+423GGA, VG7241PT+423GGA, VG7441CT+423GGA, VG7441ET+423GGA, VG7441GT+423GGA, VG7441LT+423GGA, VG7441NT+423GGA, VG7441PT+423GGA, VG7842CT+423GGA, VG7842ET+423GGA, VG7842GT+423GGA, VG7842LT+423GGA, VG7842NT+423GGA, VG7842PT+423GGA
Compatible Close-Off Pressure
345 psi
Number of Auxiliary Switches
0
Mounting Style
Direct Mount
Operating Temperature - Minimum
32 Degrees F
Compatible Brand
Johnson Controls
Return Action
Spring Return
Frequency
50/60 Hz
Compatible Valve Body Pattern
Three-Way, Two-Way
Electrical Connection Type
Cable
Includes Electrical Leads
Electrical Leads Included
Operating Temperature - Maximum
122 Degrees F
Compatible Series
VG7000
Control Signal
Proportional
NEMA Rating
2

Description

Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Auxiliary Contact Form Not Applicable, Compatible Brand Johnson Controls, Compatible Close-Off Pressure 345 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.