Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec Act, 61 in.-lb., Proportional, 24VAC

  • Mfr # VA-4233-GGC-2

  • Zoro # G6614492


product price: $700.81
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Cycle Time
76 sec
Ambient Temp. Range
To 122 Degrees F
Power Consumption
12 VA
Includes
(2) Auxiliary Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-4233-GGC-2
Zoro #
G6614492
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
3 19/32 in
Height
6 11/32 in
Width
4 3/32 in
Overall Width
4 1/8 in
Overall Height
6 13/16 in
Overall Depth
3 5/8 in
Stroke Length
7/8 in
Electrical Lead Length
4 ft

Details

Item
Electric Globe Valve Actuator
Voltage
24V AC/DC
Signal Type
Proportional
Torque
61 in-lb
Cycle Time
76 sec
Ambient Temp. Range
To 122 Degrees F
Power Consumption
12 VA
Includes
(2) Auxiliary Switches
For Use With
Globe Valves
Auxiliary Switch Type
2 SPDT
Type of Actuator
Spring Return
Electrical Connections
Cable
Stroke Deg.
29/32
Standards
CSA C22.2 No. 139 Certified, File LR85083, Class 3221 02, UL 873 File E27734, CCN XAPX
Application
Chilled/Hot Water Control, Steam Control
Product Type
Electric Globe Valve Actuator
Compatible Series
VG7000
Includes Electrical Leads
Electrical Leads Included
Frequency
50/60 Hz
NEMA Rating
2
Return Action
Spring Return
Operating Temperature - Minimum
32 Degrees F
Compatible Brand
Johnson Controls
Number of Auxiliary Switches
2
Electrical Connection Type
Cable
Control Signal
Proportional
Mounting Style
Direct Mount
Auxiliary Contact Form
SPDT
Operating Temperature - Maximum
122 Degrees F
Shaft Type
Integrated Shaft for Valve

Description

Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG7000, Control Signal Proportional, Cycle Time 76 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes (2) Auxiliary Switches, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.