Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 210 in.-lb., 24VAC/DC

  • Mfr # M9124-AGC-2

  • Zoro # G6826811


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off
Torque
210 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9124-AGC-2
Zoro #
G6826811
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4 1/4 in
Depth
2 11/16 in
Height
6 in
Overall Height
6 in
Overall Width
4 1/4 in
For Shaft Height
5/8 in
For Shaft Diameter
3/4 in
For Shaft Width
5/8 in
Overall Depth
2 5/8 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off
Torque
210 in-lb
Voltage
24V AC/DC
Type
Non-Spring Return
Power Consumption
7.5 VA
Shaft Type
Self-Centering Clamping
Motor Direction
CW or CCW
Timing
115 to 175 sec
Replaces Honeywell Motors
Mfr. No. MN6120A1200
Ambient Temp. Range
-4 Degrees to 122 Degrees F
Switch Type
2 SPDT
Electrical Connections
Spade Terminals
Includes
Anti-Rotation Bracket
For Use With
Dampers and Valves
Stroke Deg.
90
Item
Actuator
Stroke Degree
0 to 90 Degrees
Product Type
Actuator
Contact Form
SPDT
Valve Application
Damper and Valve
Rated Torque
210 in-lb
Standards
CE Certified EMC Directive 2004/108/EC, CSA Certified C22.2 No. 139, File LR85083, Class 3221 02, UL 873 CCN XAPX, File E27734
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-4 Degrees F
Time to Close
175 sec
Electrical Connection Type
Plug-In
Number of Auxiliary Switches
2
NEMA Rating
2
Input Voltage
24V AC/DC
Shaft Rotation
CW/CCW
For Shaft Shape
Round, Square
For Use With Building Automation Systems
Building Automation System Compatible
Compatible with Series
VF4000, VF5000, VG1000, VG7000
IP Rating
IP42
Application
Dampers, Valves

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, On/Off, Rated Torque 210 in-lb, Input Voltage 24V AC/DC, Contact Form SPDT, Electrical Connection Type Plug-In, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 175 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.