Zoro Homepage

Electric Actuator, 25 to 50 sec.

  • Mfr # M9108-AGC-2

  • Zoro # G6602206


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off
Torque
70 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9108-AGC-2
Zoro #
G6602206
UPC #
078502826343
Country of Origin
Mexico

Dimensions

Depth
2 11/16 in
Height
6 in
Width
4 1/4 in
For Shaft Diameter
3/4 in
Overall Height
6 in
Overall Depth
2 5/8 in
For Shaft Height
5/8 in
Overall Width
4 1/4 in
For Shaft Width
5/8 in

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, On/Off, Rated Torque 70 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 50 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.