This item is Discontinued.

Johnson Controls Electric Actuator, -4 to 125F M9106-IGC-2

Electric Actuator, -4 to 125F (Discontinued)

  • Mfr # M9106-IGC-2
  • Zoro # G6429665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9106-IGC-2
Zoro #
G6429665
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
2 11/16 in
Width
4 1/4 in
Height
6 in
Overall Depth
2 3/4 in
Overall Height
6 in
Overall Width
4 1/4 in

Details

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off
Torque
53 in-lb
Voltage
24V AC
For Use With
Dampers and Valves
Includes
Anti Rotation Bracket
Ambient Temp. Range
-4 Degrees to 125 Degrees F
Replaces Honeywell Motors
Mfr. No. MN6105A1201
Timing
60 sec
Electrical Connections
Spade Terminals
Shaft Type
Self-Centering Clamping
Power Consumption
2.8 VA
Item
Electric Actuator
Switch Type
2 SPDT
Motor Direction
CW or CCW
Stroke Deg.
90
Input Voltage
24V AC
Minimum Operating Temperature
-4 Degrees F
Rated Torque
53 in-lb
Contact Form
2 SPDT
Maximum Operating Temperature
125 Degrees F
Stroke Degree
90
Time to Close
60 sec
Application
Dampers
Shaft Rotation
CW/CCW

Description

Electric Actuator, Signal Type Floating Point, On/Off, Rated Torque 53 in-lb, Input Voltage 24V AC, Contact Form 2 SPDT, Spring Return Non-Spring Return, Time to Close 60 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90, Mounting Type Direct Mount, Maximum Operating Temperature 125 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Width 4 1/4 in, Application Dampers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.