Zoro Homepage

Electric Actuator, 70 in.-lb.-40 to 140

  • Mfr # M9208-GGA-2

  • Zoro # G5076547


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
Proportional
Torque
70 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9208-GGA-2
Zoro #
G5076547
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 7/8 in
Depth
2 1/4 in
Height
6 3/8 in
Overall Width
3 7/8 in
Overall Height
6 3/8 in
Overall Depth
2 1/4 in
For Shaft Diameter
5/8 in

Details

Mounting Type
Direct Mount
Spring Return
Spring Return
Signal Type
Proportional
Torque
70 in-lb
Voltage
24V AC/DC
Type
Spring-Return
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Includes
Anti-Rotation Bracket
Timing
150 sec
Item
Actuator
Shaft Type
Self-Centering Clamping
Motor Direction
CW or CCW
Power Consumption
7.9 VA
Electrical Connections
Cable
Stroke Deg.
90
For Use With
Dampers and Valves
Replaces Honeywell Motors
Mfr. No. MS7505A2030
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP54
Number of Auxiliary Switches
0
Rated Torque
70 in-lb
Maximum Operating Temperature
140 Degrees F
Shaft Rotation
CW/CCW
For Shaft Shape
Round
Time to Close
150 sec
Stroke Degree
90 Degrees
For Use With Building Automation Systems
Building Automation System Compatible
Input Voltage
24V AC/DC
Product Type
Actuator
Electrical Connection Type
Hardwired
NEMA Rating
2
Valve Application
Damper
Application
Dampers

Description

Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 70 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 150 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.