Zoro Homepage

Electric Actuator, 70 to 115 sec.

  • Mfr # M9116-AGD-2

  • Zoro # G8987422


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point, On/Off
Torque
140 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9116-AGD-2
Zoro #
G8987422
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6 in
Depth
2 11/16 in
Width
4 1/4 in
Overall Height
6 in
For Shaft Height
5/8 in
For Shaft Width
5/8 in
Overall Width
4 1/4 in
Overall Depth
2 5/8 in
For Shaft Diameter
3/4 in

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, On/Off, Rated Torque 140 in-lb, Input Voltage 24V AC/DC, Output Signal 135 ohm Potentiometer, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP42, Spring Return Non-Spring Return, Time to Close 115 sec, Shaft Type Self-Centering Clamping, Shaft Rotation CW/CCW, Stroke Degree 0 to 90 Degrees , Mounting Type Direct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.