Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Valve Actuator, Floating, 24V

  • Mfr # VA9104-AGA-3S

  • Zoro # G7042341


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Signal Type
Floating
Torque
35 in-lb
Cycle Time
60 sec
Ambient Temp. Range
-4 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA9104-AGA-3S
Zoro #
G7042341
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 45/64 in
Width
2 13/16 in
Depth
5 1/2 in
Overall Height
2 11/16 in
Overall Width
2 13/16 in
Stroke Length
Not Rated
Overall Depth
5 1/2 in

Details

Item
Electric Ball Valve Actuator
Voltage
24V AC
Signal Type
Floating
Torque
35 in-lb
Cycle Time
60 sec
Ambient Temp. Range
-4 Degrees to 140 Degrees F
Electrical Connections
Screw Terminals
Enclosure Rating
NEMA 2
Mounting
Direct Mount
Type of Actuator
Non-Spring Return
Power Consumption
2.3 VA
Stroke Deg.
93
For Use With
JCI VG1000 Ball Valve
Includes
M3 Screw Terminals
Ball Valve Product Group
Actuated
Standards
CCN XAPX File 27734 Plenum Rated, NEC Section 300.22.(c), UL 2043
Product Type
Electric Ball Valve Actuator
Return Action
Non-Spring Return
Number of Auxiliary Switches
0
Control Signal
Floating Point
Operating Temperature - Maximum
140 Degrees F
Frequency
60 Hz
Mounting Style
Direct Mount
Compatible Valve Action
Normally Closed, Normally Open
NEMA Rating
2
Electrical Connection Type
Screw Terminals
Housing Material
Plastic
Compatible Valve Body Pattern
Three-Way, Two-Way
Compatible Series
VG1000
Stroke Degree
93 Degrees
Compatible Brand
Johnson Controls
Compatible Manufacturer Model Number
VG1241AA+9T4AGA, VG1241AB+9T4AGA, VG1241AC+9T4AGA, VG1241AD+9T4AGA, VG1241AE+9T4AGA, VG1241AF+9T4AGA, VG1241AG+9T4AGA, VG1241AL+9T4AGA, VG1241AN+9T4AGA, VG1241BG+9T4AGA, VG1241BL+9T4AGA, VG1241BN+9T4AGA, VG1241CL+9T4AGA, VG1241CN+9T4AGA, VG1241CP+9T4AGA
Application
Air Conditioning, Heating, Ventilation
Operating Temperature - Minimum
-4 Degrees F

Description

Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241AA+9T4AGA, VG1241AB+9T4AGA, VG1241AC+9T4AGA, VG1241AD+9T4AGA, VG1241AE+9T4AGA, VG1241AF+9T4AGA, VG1241AG+9T4AGA, VG1241AL+9T4AGA, VG1241AN+9T4AGA, VG1241BG+9T4AGA, VG1241BL+9T4AGA, VG1241BN+9T4AGA, VG1241CL+9T4AGA, VG1241CN+9T4AGA, VG1241CP+9T4AGA, Compatible Series VG1000, Compatible Valve Action Normally Closed, Normally Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.