Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Valve Actuator, On-Off, 230V

  • Mfr # VA-7010-8003

  • Zoro # G6639823


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Signal Type
On-Off
Torque
20 in-lb
Cycle Time
10 sec
Ambient Temp. Range
35 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-7010-8003
Zoro #
G6639823
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 29/32 in
Height
2 29/32 in
Depth
2 5/8 in
Overall Height
2 15/16 in
Overall Depth
2 5/8 in
Electrical Lead Length
20 in
Stroke Length
3/16 in
Overall Width
2 15/16 in

Details

Item
Electric Ball Valve Actuator
Voltage
230V AC
Signal Type
On-Off
Torque
20 in-lb
Cycle Time
10 sec
Ambient Temp. Range
35 Degrees to 122 Degrees F
Ball Valve Product Group
Actuated
Electrical Connections
20 in Wire
For Use With
VG5000 valves
Standards
CE, CSA C22.2 No. 139 Certified, File LR85083, Class 3221 01, UL 873 File E27734, Guide XAPX, Plenum Rated
Type of Actuator
Non-Spring Return
Mounting
Direct Mount
Enclosure Rating
NEMA 1
Power Consumption
7 VA
Stroke Deg.
1/8
Product Type
Electric Ball Valve Actuator
Includes Electrical Leads
Electrical Leads Included
Number of Auxiliary Switches
0
Operating Temperature - Minimum
35 Degrees F
NEMA Rating
1
Electrical Connection Type
Hardwired
Operating Temperature - Maximum
122 Degrees F
Compatible Series
VG4000, VG5000
Mounting Style
Direct Mount
Frequency
50/60 Hz
Compatible Valve Action
Normally Closed, Normally Open
Compatible Brand
Johnson Controls
Compatible Valve Body Pattern
Three-Way, Two-Way
Return Action
Non-Spring Return
Control Signal
On/Off

Description

Electric Ball Valve Actuator, Compatible Brand Johnson Controls, Compatible Series VG4000, VG5000, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal On/Off, Cycle Time 10 sec, Electrical Connection Type Hardwired, Electrical Lead Length 20 in, Frequency 50/60 Hz, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 1, Number of Auxiliary Switches 0

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.