Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Valve Actuator, On-Off, 85-264V

  • Mfr # VA9203-BUB-2

  • Zoro # G6491852


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V AC
Signal Type
On-Off
Torque
27 in-lb
Cycle Time
71 sec
Ambient Temp. Range
-22 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA9203-BUB-2
Zoro #
G6491852
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 5/16 in
Height
3 13/32 in
Depth
4 13/16 in
Overall Width
3 5/16 in
Overall Depth
4 13/16 in
Stroke Length
Not Rated
Overall Height
3 7/16 in
Electrical Lead Length
4 ft

Details

Item
Electric Ball Valve Actuator
Voltage
100 to 240V AC
Signal Type
On-Off
Torque
27 in-lb
Cycle Time
71 sec
Ambient Temp. Range
-22 Degrees to 140 Degrees F
For Use With
JCI VG1000 Ball Valve
Type of Actuator
Spring Return
Ball Valve Product Group
Actuated
Power Consumption
7.2 VA
Standards
CCN XAPX File E27734, CE, UL Listed
Electrical Connections
Cable
Enclosure Rating
NEMA 2
Includes
Valve Linkage
Stroke Deg.
95
Mounting
Direct Mount
Auxiliary Switch Type
SPDT
Product Type
Electric Ball Valve Actuator
Compatible Series
VG1000
Compatible Valve Action
Normally Closed, Normally Open
Auxiliary Contact Form
SPDT
Compatible Brand
Johnson Controls
Includes Electrical Leads
Electrical Leads Included
Frequency
50/60 Hz
Compatible Valve Body Pattern
Three-Way, Two-Way
Operating Temperature - Maximum
140 Degrees F
Mounting Style
Direct Mount
Control Signal
On/Off
Stroke Degree
95 Degrees
Electrical Connection Type
Cable
Return Action
Spring Return
Number of Auxiliary Switches
1
Application
Air Conditioning, Heating, Ventilation
NEMA Rating
2
Operating Temperature - Minimum
-22 Degrees F
Housing Material
Plastic

Description

Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG1000, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal On/Off, Cycle Time 71 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Housing Material Plastic, Includes Valve Linkage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.