Zoro Homepage

Electric Valve Actuator, Proportional, 24V

  • Mfr # VA-7482-0312

  • Zoro # G0103796


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Signal Type
Proportional
Torque
22 in-lb
Cycle Time
90 sec
Ambient Temp. Range
35 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-7482-0312
Zoro #
G0103796
UPC #
-
Country of Origin
Italy

Dimensions

Depth
2 29/32 in
Height
2 3/4 in
Width
1 13/16 in
Overall Depth
2 in
Overall Width
3 in
Stroke Length
3/16 in
Overall Height
3 in
Electrical Lead Length
118 in

Details

Item
Electric Ball Valve Actuator
Voltage
24V AC
Signal Type
Proportional
Torque
22 in-lb
Cycle Time
90 sec
Ambient Temp. Range
35 Degrees to 122 Degrees F
Standards
CSA C22.2 No. 139 Certified, File LR85083, Class 3221 01, UL 60730-1 Listed Type 2 Enclosure, File E194024 XAPX XAPX7
Stroke Deg.
13/64
Type of Actuator
Non-Spring Return
Enclosure Rating
NEMA 1
Mounting
Direct Mount
Ball Valve Product Group
Actuated
For Use With
VG4000 or VG5000 Series Zone Valves
Power Consumption
7 VA
Electrical Connections
Cable
Product Type
Electric Ball Valve Actuator
Number of Auxiliary Switches
0
Compatible Brand
Johnson Controls
Mounting Style
Direct Mount
Operating Temperature - Minimum
32 Degrees F
NEMA Rating
2
Control Signal
Proportional
Electrical Connection Type
Cable
Frequency
50/60 Hz
Compatible Valve Body Pattern
Two-Way
Operating Temperature - Maximum
122 Degrees F
Includes Electrical Leads
Electrical Leads Included
Application
Air Conditioning, Heating, Ventilation
Return Action
Non-Spring Return
Compatible Series
VG4200, VG5200

Description

Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Series VG4200, VG5200, Compatible Valve Body Pattern Two-Way, Control Signal Proportional, Cycle Time 90 sec, Electrical Connection Type Cable, Electrical Lead Length 118 in, Frequency 50/60 Hz, Includes Electrical Leads Electrical Leads Included, Mounting Style Direct Mount, NEMA Rating 2, Number of Auxiliary Switches 0, Operating Temperature - Maximum 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.