Zoro Homepage

Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb

  • Mfr # EP-8000-2

  • Zoro # G4735552


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting
Control Air Pressure
20 psi
Air Connections
5/32 in or 1/4 in Barb
Voltage
0 to 10 VDC
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-8000-2
Zoro #
G4735552
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 in
Width
3 in
Depth
3 in
Air Connection Size
1/4 in
Overall Depth
2 in
Overall Length
4 1/4 in
Overall Width
1 13/16 in

Details

Item
Electronic Pneumatic Transducer
Action Type - Pneumatic Thermostats
Direct Acting
Control Air Pressure
20 psi
Air Connections
5/32 in or 1/4 in Barb
Voltage
0 to 10 VDC
Max. Safe Air PSI
25 psi
Air Consumption
45 scfm
Linearity
5% Maximum of Output Span Between 3 to 15 psig
Reverse Acting / Direct Acting
Direct Acting
Output
High Volume
Input Voltage
0 to 10V AC
Output Range
0.5 to 19 psi
Max. Ambient Temp.
122 Degrees F
Temp. Coefficient
0.05 psig/ Degrees F
Input Type
Voltage
Application
Pneumatic Valve and Damper Actuators, Valve and Damper Actuator Positioners
Action Type
Direct Acting
Air Connection Type
Barbed Hose
Nominal Pressure Range - Minimum
0.5 psi
Input Voltage Signal - Minimum
0.25V DC
Input Current Signal Maximum
20 mA
Operating Pressure - Maximum
25 psi
Nominal Low End Pressure
19 psi
Operating Temperature - Minimum
41 Degrees F
Includes Amplifier
Amplifier Not Included
Control Signal
Proportional
Nominal Pressure Range - Maximum
20 psi
Nominal High End Pressure
25 psi
Control Action
Direct Acting
Temperature Coefficient
0.05 Degrees F
Electrical Connections
Terminal Blocks
Operating Temperature - Maximum
122 Degrees F
Input Signal Type
Current/Voltage
Cover Material
ABS/Polycarbonate
Input Voltage Signal - Maximum
9.5V DC

Description

Electronic Pneumatic Transducer, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Air Consumption 45 scfm, Application Pneumatic Valve and Damper Actuators, Valve and Damper Actuator Positioners, Control Action Direct Acting, Control Air Pressure 20 psi, Control Signal Proportional, Cover Material ABS/Polycarbonate, Electrical Connections Terminal Blocks, Includes Amplifier Amplifier Not Included, Includes Cover Cover Included, Input Current Signal Maximum 20 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.