Zoro Homepage

Temperature Control, Close on Rise, Open on Rise, -40 Degrees to 212 Degrees F, SPDT, 120/240VAC

  • Mfr # A421ABC-04C

  • Zoro # G0314137


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240VAC
Switch Action
Close on Rise, Open on Rise
Includes
A99BB-400C Temperature Sensor
Differential
1 Degrees to 30 Degrees F
For Use With
Suitable for Temperature Control In Heating, Cooling Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A421ABC-04C
Zoro #
G0314137
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Length
2 in
Sensing Bulb Dia.
1/4 in
Width
2 3/8 in
Display Size
1.5 x .5 sq in
Height
5 in
Depth
2 3/8 in
Display Width
1/2 in
Display Height
1 1/2 in
Overall Height
5 in
Overall Width
2 3/8 in
Overall Depth
2 3/8 in
Sensing Bulb Diameter
1/4 in

Description

Temperature Control, Temperature Control Function Heat and Cool, Product Type Temperature Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 212 Degrees F, Minimum Control Temperature -40 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 120V AC, 240V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.