Zoro Homepage
This item is Discontinued.
Johnson Controls Energy Meter, LED, 90/265VAC Wye/Delta EM-1460-00-DB00

Energy Meter, LED, 90/265VAC Wye/Delta (Discontinued)

  • Mfr # EM-1460-00-DB00
  • Zoro # G2838486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM-1460-00-DB00
Zoro #
G2838486
UPC #
-
Country of Origin
United States

Dimensions

Width
4.85 in
Depth
4.25 in
Height
4.85 in
Overall Depth
4.25 in
Overall Width
4.85 in
Overall Height
4.85 in

Description

Power Meter, LED Display, Mounting Panel, Input Voltage 20 to 416V (Line to Neutral), 20 to 721V (Line to Line), Amps 5 A, +/-0.50 Percent Accuracy, Measures Current, Energy, Frequency, Power, Voltage, Enclosure Rating NEMA 12, Hz 60, Meter Range 20 to 721V AC Delta, 23 to 416V AC Wye, Phase Three, Operating Temp. Range -4 Degrees to 158 Degrees F, Height 4.85 in, Width 4.85 in, Depth 4.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.