Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Energy Meter, LED, 90/400VAC Wye/Delta

  • Mfr # EM-3850-01-WF00

  • Zoro # G2838285


product price: $3,609.99
/ea
Free Shipping & Returns

Key Features

Amps
1 A
Hz
50
Accuracy
+/-0.20%
Meter Range
20 to 721V AC Delta, 43 to 416V AC Wye
Measures
Current, Frequency, Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM-3850-01-WF00
Zoro #
G2838285
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.2 in
Height
7.6 in
Width
7.9 in
Overall Height
7.9 in
Overall Depth
3.2 in
Overall Width
7.6 in

Details

Item
Power Meter
Amps
1 A
Hz
50
Accuracy
+/-0.20%
Meter Range
20 to 721V AC Delta, 43 to 416V AC Wye
Measures
Current, Frequency, Voltage
Enclosure Rating
NEMA 12
Mounting
Surface
Phase
Three
Input Voltage
0 to 721V, 20 to 416V (Line to Neutral)
Display
LED
Interface
Wi-Fi
Operating Temp. Range
-4 Degrees to 158 Degrees F
Features
Ability to Set Minimum and Maximum Amps
Standards
ANSI (IEEE) C37.90.1 Surge Withstand, ANSI C12.20 (0.2% Accuracy), ANSI C62.41 (Burst), EC62053-22 (0.2% Accuracy), EN61000-6-2 Immunity for Industrial Environments: 2005, EN61000-6-4 Emission Standards for Industrial Environments: 2007, EN61326-1 EMC Requirements: 2006, FCC Part 15 Subpart B, UL 61010-1, UL E363785
Includes Datalogging
No Datalogging
Operating Temperature - Maximum
158 Degrees F
Voltage Output Reading - Maximum
600 V
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
12
Voltage Output Reading - Minimum
69 V
Current Output Reading - Minimum
0.15 A
Current
1 A
Frequency
50 Hz
Communication Method
Modbus, Wireless Ethernet
Number of Display Lines
3

Description

Power Meter, LED Display, Mounting Surface, Input Voltage 0 to 721V, 20 to 416V (Line to Neutral), Amps 1 A, +/-0.20 Percent Accuracy, Measures Current, Frequency, Voltage, Enclosure Rating NEMA 12, Hz 50, Meter Range 20 to 721V AC Delta, 43 to 416V AC Wye, Phase Three, Operating Temp. Range -4 Degrees to 158 Degrees F, Height 7.6 in, Width 7.9 in, Depth 3.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.