Zoro Homepage

Fanspeedctrl 0-755N. 440-575V

  • Mfr # P266BHA-3K

  • Zoro # G3215639


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Maximum Control Pressure Setpoint
754 psi
Maximum Temperature Setting
140 Degrees F
Electrical Connection Type
Quick Connect Terminals
Series
P266
Input Voltage
460/575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P266BHA-3K
Zoro #
G3215639
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
7 in
Overall Height
6 1/4 in
Overall Depth
2 3/4 in

Details

Item
Fan Speed Control
Maximum Control Pressure Setpoint
754 psi
Maximum Temperature Setting
140 Degrees F
Electrical Connection Type
Quick Connect Terminals
Series
P266
Input Voltage
460/575V AC
Output Current
4 A
Body Material
Aluminum
Minimum Temperature Setting
-40 Degrees F
Contact Form
SPST
Minimum Control Pressure Setpoint
0 psi
Product Type
Fan Speed Control
Number of Inputs
Pressure Sensor (1)
Input Sensor Type
Pressure Sensor

Description

Fan Speed Control, Maximum Control Pressure Setpoint 754 psi, Minimum Control Pressure Setpoint 0 psi, Maximum Temperature Setting 140 Degrees F, Minimum Temperature Setting -40 Degrees F, Input Voltage 460/575V AC, Electrical Connection Type Quick Connect Terminals, Output Current 4 A, Contact Form SPST, Input Sensor Type Pressure Sensor, Number of Inputs Pressure Sensor (1), Product Type Fan Speed Control, Overall Height 6 1/4 in, Overall Width 7 in, Overall Depth 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.