Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, 2-Way, NC, 2 In, (F)NPT

  • Mfr # VG7443ST

  • Zoro # G6690013


product price: $1,207.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
(F)NPT
Connection Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG7443ST
Zoro #
G6690013
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
2 in
Depth
4 1/4 in
Width
5 29/32 in
Height
6 3/16 in
Overall Length
5 29/32 in
Overall Depth
4 1/4 in
Port Connection Size
2 in
Overall Height
6 3/16 in

Details

Item
Hydronic Globe Valve
Body Material
Bronze
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
(F)NPT
Max. Water Temp.
338 Degrees F
For Use With
M9000 Series Actuators and Pneumatic Actuators
Safe Working Water Pressure
308 psi
Coefficient of Volume
46.2
Trim Material
Stainless Steel
Safe Working Steam Pressure
100 psi
Includes
Valve Only
Stem Material
Stainless Steel
Includes Actuator
Actuator Not Included
Specific Valve Action
Stem Up to Close
Port Connection Type
NPT
Allowable Pressure - Maximum
400 psi
Port Connection Gender
Female
Rangeability
100:1
For Media
Water-Glycol Solution to 50%, Water, Steam
Coefficient of Volume (Cv)
46.2
Manufacturer Series
VG7000
Resistance Properties
Corrosion Resistant
Valve Action
Normally Closed
Packing Material
PTFE
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
35 Degrees F
Actuator Return Action
Spring Return
Installation Orientation
Vertical
ANSI Rating
ANSI Leakage Class IV
Flow Characteristic
Equal Percentage
Body Pattern
Two-Way
Leakage Rate
0.05%
Seat Material
Stainless Steel

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 46.2, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.