Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, 2-Way, NO, 1/2 In, Union

  • Mfr # VG7251ET

  • Zoro # G5082366


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
Union
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG7251ET
Zoro #
G5082366
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
1/2 in
Width
5 5/16 in
Height
4 3/4 in
Depth
1 5/8 in
Union Connection Size
1/2 in
Overall Height
4 3/4 in
Overall Depth
1 5/8 in
Port Connection Size
1/2 in
Overall Length
5 5/16 in

Details

Item
Hydronic Globe Valve
Body Material
Bronze
Valve Design
2-Way
Configuration
Straight-Thru
Connection Type
Union
Max. Water Temp.
284 Degrees F
For Use With
M9000 Series Actuators and Pneumatic Actuators
Coefficient of Volume
1.8
Includes
Valve Only
Safe Working Water Pressure
308 psi
Safe Working Steam Pressure
38 psi
Trim Material
Brass
Port Connection Gender
Female/Male
Rangeability
100:1
Actuator Return Action
Spring Return
Stem Material
Stainless Steel
Allowable Pressure - Maximum
400 psi
Valve Action
Normally Open
Flow Characteristic
Equal Percentage
Packing Material
Ethylene Propylene
ANSI Rating
ANSI Leakage Class IV
For Media
Water-Glycol Solution to 50%, Water, Steam
Operating Temperature - Minimum
35 Degrees F
Manufacturer Series
VG7000
Body Pattern
Two-Way
Specific Valve Action
Stem Down to Close
Leakage Rate
0.01%
Coefficient of Volume (Cv)
1.8
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
248 Degrees F
Seat Material
Brass
Installation Orientation
Vertical
Includes Actuator
Actuator Not Included
Port Connection Type
Union NPT

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Two-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 1.8, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.