Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe Valve, 3-Way Mixing, 1-1/2 In, Sweat

  • Mfr # VG7882RT

  • Zoro # G7253714


product price: $796.76
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Valve Design
3-Way Mixing
Configuration
Tee
Connection Type
Sweat
Connection Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG7882RT
Zoro #
G7253714
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
1 1/2 in
Depth
4 5/16 in
Height
5 13/16 in
Width
8 19/32 in
Overall Height
5 13/16 in
Port Connection Size
1 1/2 in
Union Connection Size
1 1/2 in
Overall Length
8 19/32 in
Overall Depth
4 5/16 in

Details

Item
Hydronic Globe Valve
Body Material
Bronze
Valve Design
3-Way Mixing
Configuration
Tee
Connection Type
Sweat
Max. Water Temp.
284 Degrees F
For Use With
M9000 Series Actuators and Pneumatic Actuators
Includes
Valve Only
Coefficient of Volume
28.9
Safe Working Steam Pressure
38 psi
Safe Working Water Pressure
308 psi
Trim Material
Brass
Actuator Return Action
Spring Return
Manufacturer Series
VG7000
Body Pattern
Three-Way
Leakage Rate
0.01%
Port Connection Type
Union Sweat
Valve Action
Normally Closed, Normally Open
Includes Actuator
Actuator Not Included
Port Connection Gender
Female
Packing Material
Ethylene Propylene
ANSI Rating
ANSI Leakage Class IV
Operating Temperature - Maximum
248 Degrees F
Allowable Pressure - Maximum
400 psi
Installation Orientation
Vertical
Seat Material
Brass
For Media
Water-Glycol Solution to 50%, Water, Steam
Operating Temperature - Minimum
35 Degrees F
Resistance Properties
Corrosion Resistant
Coefficient of Volume (Cv)
28.9
Rangeability
100:1
Flow Characteristic
Linear
Stem Material
Stainless Steel
Valve Style
Mixing

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Allowable Pressure - Maximum 400 psi, ANSI Rating ANSI Leakage Class IV, Body Material Bronze, Body Pattern Three-Way, Cartridge Material Not Applicable, Coefficient of Volume (Cv) 28.9, Configuration Tee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.