Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HE-67N3-1B00W
Zoro #
G6483845
UPC #
-
Country of Origin
Mexico
Dimensions
Dimensions
3 3/16 x 3 3/16 x 1 5/16 in
Details
Type
Wall Mount
Voltage
14 to 30V DC, 20 to 30V AC
For Use With
Any BAS/DDC System
Connection
Screw Terminals
Features
3% + Nickel 1k ohm
Agency Compliance
UL
Item
Humidity Sensor
Description
Humidity Sensor, Features 3 Percent + Nickel 1k ohm, For Use With Any BAS/DDC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.