Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Temp Sensor, Plat, -50-250 F

  • Mfr # TE-635AP-1

  • Zoro # G306602776


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Includes
Well Adaptor
For Use With
Any BAS/DDC System
Type
Platinum 1k ohm
Maximum Operating Temperature
220 Degrees F
Overall Depth
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE-635AP-1
Zoro #
G306602776
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 3/4 in
Probe Length
6 in
Overall Width
1 3/8 in
Overall Height
6 in

Details

Item
Temperature Sensor
Includes
Well Adaptor
For Use With
Any BAS/DDC System
Type
Platinum 1k ohm
Maximum Operating Temperature
220 Degrees F
Compatible with Series
TE-6300
Housing Type
Conduit Box
Display Type
None
Product Type
Immersion Temperature Sensor
Minimum Sensing Temperature
-50 Degrees F
Housing Material
Plastic
Application
Room Temperature Monitoring, Space Temperature Monitoring
Sensor Accuracy
+/-0.35 Degrees F
Sensing Element Type
Platinum
Electrical Connection Type
Hardwired
Loop Resistance
1k ohm
Standards
UL 1995
Maximum Sensing Temperature
250 Degrees F
Temperature Accuracy
+/-0.34 Degrees F
Series
TE-6300
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Operating Temperature
-50 Degrees F
Measurement Type
Single

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Immersion Temperature Sensor, Maximum Sensing Temperature 250 Degrees F, Minimum Sensing Temperature -50 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.