Immersion Well, 1/2 In NPT
Mfr # WEL14A-602R
Zoro # G5059871
product price: $67.99
/eaKey Features
NPT
1/2 in
Bulb Dia.
7/16 in
Max. Insertion/Bulb Length
6 3/4 in
Insulation Depth
4 15/16 in
Includes
Bushing and Retaining Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WEL14A-602R
Zoro #
G5059871
UPC #
-
Country of Origin
Mexico
Dimensions
Bulb Dia.
7/16 in
Max. Insertion/Bulb Length
6 3/4 in
Insulation Depth
4 15/16 in
Bulb Length
4 15/16 in
Maximum Insertion/Bulb Length
4 15/16 in, 4 15/16 in
External Thread Size
1/2 in
Maximum Insertion Length
4 15/16 in
Inside Diameter
0.43 in
Details
Item
Immersion Well
NPT
1/2 in
Includes
Bushing and Retaining Screw
Material
Brass Fitting, Copper Tube
Thermowell Type
Direct Mount with Setscrew
Compatible Manufacturer Model Number
A99
Connection Material
Brass
Solder Joint Material
Silver
Shank Material
Copper
Maximum Operating Pressure
300 psig
Application
Immersion
Compatible Brand and Series
TE-6000, TE-6300
Plating
Brite-Dip
Operating Temperature Range
-35 Degrees to 250 Degrees F
Securing Mechanism
Phenolic Bushing
Description
Immersion Well, Bulb Length 4 15/16 in, Compatible Manufacturer Model Number A99, Connection Material Brass, External Thread Size 1/2 in, Inside Diameter 0.43 in, Maximum Insertion Length 4 15/16 in, Shank Material Copper, Solder Joint Material Silver, Direct Mount with Setscrew, Application Immersion, Compatible Brand and Series TE-6000, TE-6300, Includes Bushing and Retaining Screw, Insulation Depth 4 15/16 in, Maximum Operating Pressure 300 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.