Zoro Homepage

Immersion Well, 1/2In NPT, Bulb Dia 3/8In

  • Mfr # TE-6300W-101

  • Zoro # G5295954


product price: $37.25
/ea

Key Features

NPT
1/2 in
Bulb Dia.
3/8 in
Max. Insertion/Bulb Length
2 3/8 in
Insulation Depth
2 5/16 in
Material
Brass Fitting, Copper Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-6300W-101
Zoro #
G5295954
UPC #
-
Country of Origin
Mexico

Dimensions

Bulb Dia.
3/8 in
Max. Insertion/Bulb Length
2 3/8 in
Insulation Depth
2 5/16 in
Bulb Length
4 11/16 in
Maximum Insertion/Bulb Length
2 3/8 in, 4 2/3 in
Maximum Insertion Length
2 3/8 in
External Thread Size
3/4 in
Overall Length
4 11/16 in
Inside Diameter
0.26 in

Details

Item
Immersion Well
NPT
1/2 in
Material
Brass Fitting, Copper Tube
Includes
Thermal Compound
Connection Material
Brass
Shank Material
Brass
Application
General Purpose
Thermowell Type
Direct Mount with Setscrew

Description

Immersion Well, Bulb Length 4 11/16 in, Connection Material Brass, External Thread Size 3/4 in, Inside Diameter 0.26 in, Maximum Insertion Length 2 3/8 in, Shank Material Brass, Direct Mount with Setscrew, Application General Purpose, Includes Thermal Compound, Insulation Depth 2 5/16 in, Overall Length 4 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.