Inverted Flare Fitting, 1/2 In
Mfr # J647-602
Zoro # G1900851
product price: $18.79
/eaKey Features
For Use With
Zone Valves
Height (In.)
1/2 in
Depth (In.)
1 11/16 in
Width (In.)
1/2 in
Accessory Type
Inverted Flare Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J647-602
Zoro #
G1900851
UPC #
-
Country of Origin
Canada
Dimensions
Height (In.)
1/2 in
Depth (In.)
1 11/16 in
Width (In.)
1/2 in
Compatible Tube Size
1/2 in
Overall Depth
1 11/16 in
Overall Length
1 11/16 in
For Connection Size
1/2 in
Overall Width
1/2 in
Details
Item
Inverted Flare Fitting
For Use With
Zone Valves
Accessory Type
Inverted Flare Fitting
For Connection Type
NPT
Compatible Series
J Series
Compatible Brand
Johnson Controls
For Connection Gender
Female
For Voltage
0 to 10V DC
Description
Inverted Flare Fitting, Accessory Type Inverted Flare Fitting, Compatible Brand Johnson Controls, Compatible Series J Series, Compatible Tube Size 1/2 in, Fitting Type Straight Adapter, For Connection Gender Female, For Connection Size 1/2 in, For Connection Type NPT, For Voltage 0 to 10V DC, Includes Not Applicable, Overall Depth 1 11/16 in, Overall Length 1 11/16 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.