Zoro Homepage

Line Voltage Mechanical Thermostat, Heat or Cool, 30 to 110F, Knob, 24 to 277V AC, 1C, 1H

  • Mfr # A19PRC-1C

  • Zoro # G5063186


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19PRC-1C
Zoro #
G5063186
UPC #
078502808820
Country of Origin
Mexico

Dimensions

Overall Depth
2-7/8 in
Overall Width
2-13/16 in
Overall Height
5-5/8 in

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3 Degrees to 12 Degrees F, Height 5-5/8 In., Width 2-13/16 In., Depth 2-7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.