Line Voltage Mechanical Thermostat, Heat or Cool, 45 to 85F, Exposed Dial, 120 to 240V AC

  • Mfr # A19ZBC-2C

  • Zoro # G7262035


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Refrigerator
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Temperature Control Range
45 to 85 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A19ZBC-2C
Zoro #
G7262035
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length
72 in
Sensing Bulb Dia.
1/4 in
Bulb Length
3 1/8 in
Overall Height
4-1/4 in
Overall Depth
2 in
Overall Width
3-1/2 in

Details

Compatible System Type
Refrigerator
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Temperature Control Range
45 to 85 Degrees F
Control Type
Exposed Dial
Voltage
120 to 240V AC
Mounting
Flat Surface
Item
Line Voltage Mechanical Thermostat
Inductive Amps @ 240V
8 A
Standards
CSA LR948/1222 01, UL SA516
Locked Rotor Amps @ 240V
48 A
Locked Rotor Amps @ 120V
96 A
Inductive Amps @ 120V
16 A
Inductive Amps @ 208V
9.2 A
Contact Rating Resistive @ 277V
22 A
Resistive Amps @ 208VAC
9.2 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Contact Rating Resistive @ 120V
16 A
Includes
Remote Sensing Bulb
Contact Rating Resistive @ 240V
8 A
Number of Switches
1
Enclosure Type
Galvanized/Steel
Thermostat Type
Defrost Duration & Fan Delay Single-Stage Controls
For Use With
Defrost Duration and Fan Delay Control
Number of Relay Inputs
1
Number of Relay Outputs
1
Temperature Differential
4 Degrees F
Minimum Operating Temperature
-35 Degrees F
Sensor Location
Remote
Temperature Sensitivity
+/-4 Degrees F
Minimum Control Temperature
85 Degrees F
Contact Rating
120V AC, 208V AC, 240V AC, 277V AC
Full Load Amps @ 240V AC
8 A
Differential Type
Fixed
Number of Poles
1
Changeover Type
Manual
Pilot Duty Rating
125 VA @ 24 to 277V AC
Full Load Amps @ 120V AC
16 A
Maximum Control Temperature
85 Degrees F
Temperature Scale
Fahrenheit/Celsius
Enclosure NEMA Rating
1
Enclosure Color
Gray
Programming Capability
Not Programmable
Housing Material
Steel

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 45 Degrees to 85 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 4 Degrees F, Height 4-1/4 In., Width 3-1/2 In., Depth 2 In., Temp. Sensitivity +/- 4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.