
Line Voltage Thermostat, SPDT, Surface Mount, 100 to 240F, 120/240V AC
Mfr # A19DAC-12C
Zoro # G7735570
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Switch Action
Snap Acting, Enclosed Dust Protected Pennswitch; Red to Yellow Terminal Contacts Close on Temperature Increase; Red to Blue Terminal Contacts Open on Temperature Increase
Switch Type
SPDT
Temperature Control Range
100 to 240 Degrees F
Voltage
120/240V AC
Mounting
Surface Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A19DAC-12C
Zoro #
G7735570
UPC #
-
Country of Origin
Mexico
Details
Switch Action
Snap Acting, Enclosed Dust Protected Pennswitch; Red to Yellow Terminal Contacts Close on Temperature Increase; Red to Blue Terminal Contacts Open on Temperature Increase
Switch Type
SPDT
Temperature Control Range
100 to 240 Degrees F
Voltage
120/240V AC
Mounting
Surface Mounted
Item
Line Voltage Thermostat
Includes
Straps
Temperature Differential
10 Degrees F (+/- 2.8 Degrees F)
Description
Temp Control,Strap On,100/240 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.