This item is Discontinued.

Johnson Controls Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired TEC3022-15-000

Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (Discontinued)

  • Mfr # TEC3022-15-000
  • Zoro # G2974764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEC3022-15-000
Zoro #
G2974764
UPC #
662011740346
Country of Origin
Mexico

Dimensions

Overall Depth
1 7/16 in
Overall Width
5 5/8 in
Overall Height
4 3/4 in

Details

Item
Low Voltage Thermostat
Stages Heat
2
Color
Black
Stages Cool
2
Power Method
Hardwired
Programs per Week
7 or Nonprogrammable
Terminal Designations
B1, B2, COS, R, SEN
Display Type
Backlit
Dehumidification Control
Yes
WiFi Capability
No
Temp. Settings per Day
0
Temperature settings per day
0
Sensor Location
Built-In
Operating Temperature Range
32 Degrees to 122 Degrees F
Temperature Sensitivity
+/-0.9 Degrees F
System Settings
Auto-Cool-Heat-Off
Frequency
5/6 Hz
Number of Relay Outputs
1
Programming Capability
7 Day
Smart Connectivity
No Connectivity
Fan Settings
Hi-Med-Low-Auto-Quiet
Thermostat Type
Low Voltage
Operating Humidity Range
+/-5% from 20% to 80%
Battery Type
Hardwired
Backlit Screen
Yes
Electrical Connection Type
Hardwired
System/Fan Settings
Auto-Cool-Heat-Off/Auto-Hi-Low-Med-Quiet
Number of Relay Inputs
1
Temperature Control Range
+40 Degrees to +90.0 Degrees F, +54 Degrees to +100.0 Degrees F
Contact Rating
19 to 30 V AC

Description

Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 0, Programs per Week 7 or Nonprogrammable, Terminal Designations B1, B2, COS, R, SEN, WiFi Capability No, Display Type Backlit, Dehumidification Control Yes, Power Method Hardwired, Voltage 19 to 30 V AC, Mounting Type Surface Mount, Mounting Location Wall, Color Black, Includes USB Port Configuration

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.