This item is Discontinued.

Johnson Controls Lube Oil Control, 9 PSI, 120/240 P145NCA-12C

Lube Oil Control, 9 PSI, 120/240 (Discontinued)

  • Mfr # P145NCA-12C
  • Zoro # G5016584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P145NCA-12C
Zoro #
G5016584
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
5 5/8 in
Depth (In.)
2 3/8 in
Height (In.)
3 1/4 in

Details

Pressure Connection
1/4 in SAE Male Flares
Time Delay (Sec.)
120 sec
Includes
Universal Mounting Bracket
For Use With
Non-Corrosive Refrigerants
Pressure Range (PSI)
9
Voltage
120/240
Item
Lube Oil Control
Type
Cutout Control with Time Delay

Description

Lube Oil Control, Includes Universal Mounting Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.