Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lube Oil Control, Electronic, 15 PSI

  • Mfr # P545NCB-82C

  • Zoro # G4272737


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Pressure Range (PSI)
Fixed 7
Height (In.)
6 in
Depth (In.)
3 in
Capillary Length (In.)
40 in
Time Delay (Sec.)
120 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P545NCB-82C
Zoro #
G4272737
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
6 in
Depth (In.)
3 in
Capillary Length (In.)
40 in
Width (In.)
4 in
Overall Height
6 in
Overall Width
4 in
Capillary Tube Length
40 in
Overall Depth
3 in

Details

Pressure Range (PSI)
Fixed 7
Time Delay (Sec.)
120 sec
Type
Electronic
Pressure Connection
Single Point P400
Includes
Sensor, Wire Harness
Voltage
120/240
For Use With
P400AD-1 and CST29A
Item
Electronic Lube Oil Pressure Control
Standards
cUL Listed, CCN SDFY7, UL Listed File SA516
Maximum Differential Pressure Setting
10 psid
Maximum Pressure Setting
7 psi
Time Delay
120 sec
Series
P545NCB
Product Type
Electronic Lube Oil Pressure Control
Refrigerant Type
Non-Corrosive
Housing Material
Thermoplastic
Minimum Differential Pressure Setting
1.5 psid
Includes Alarm Circuit
Alarm Circuit Included
Input Voltage
120V AC, 240V AC
For Compressor Brand
Carlyle

Description

Electronic Lube Oil Pressure Control, Product Type Electronic Lube Oil Pressure Control, Maximum Pressure Setting 7 psi, Minimum Differential Pressure Setting 1.5 psid, Maximum Differential Pressure Setting 10 psid, Capillary Tube Length 40 in, Input Voltage 120V AC, 240V AC, Time Delay 120 sec, Includes Alarm Circuit Alarm Circuit Included, For Compressor Brand Carlyle, Overall Height 6 in, Overall Depth 3 in, Overall Width 4 in, Housing Material Thermoplastic, Includes Sensor, Wire Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.