Zoro Homepage

Modulating Valve, Temp Actuated, 1-1/4"

  • Mfr # V47AE-3C

  • Zoro # G7740708


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Overall Width
2 5/8 in
Overall Length
4 7/8 in
Overall Height
10 9/16 in
Capillary Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V47AE-3C
Zoro #
G7740708
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 5/8 in
Overall Length
4 7/8 in
Overall Height
10 9/16 in
Capillary Length
6 ft
Pipe Connection Size
1 1/4 in
Bypass Orifice Diameter
0.1 in
Bulb Length
16 1/4 in
Bulb Diameter
11/16 in

Details

Item
Pressure Regulating Valve
Body Material
Cast Iron
Capillary Material
Nylon
Replacement Cartridge - Manufacturer Model Number
SET29A-630R
Actuation Mechanism
Temperature
Specific Valve Action
Opens on Rise
Operating Pressure - Maximum
150 psi
For Refrigerant Type
R-134A, R-502
Opening Point Adjustment
Adjustable
Disc Material
Buna-N
Opening Temperature - Maximum
230 Degrees F
For Media
Water/Glycol
Opening Temperature - Minimum
160 Degrees F
Internal Parts Material
Aluminum Bronze
For Media State
Liquid
Flow Rate - Maximum
80 gpm
Bypass Plug Type
Removable
Product Type
Pressure Regulating Valve
For Repair Kit - Manufacturer Model Number
STT17A-610R
Pipe Connection Type
NPT
Operating Temperature - Maximum
170 Degrees F
Capillary Type
Armored
Orientation
Vertical
Number of Ways
Three-Way

Description

Pressure Regulating Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.