Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Controls Network Sensor, White, Zoning Control Type NS-BTB7003-0

Network Sensor, White, Zoning Control Type (Discontinued)

  • Mfr # NS-BTB7003-0
  • Zoro # G6324040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-BTB7003-0
Zoro #
G6324040
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
4 23/32 in
Width (In.)
1 in
Depth (In.)
1 in
Overall Height
4 3/4 in
Length (In.)
3 5/32 in
Overall Width
1 in
Sensor Length
33 ft
Overall Depth
1 in
Lead Length
10 ft

Details

Item
Network Sensor
Type
Replacement
Control Type
Push Button
Switch Type
DIP
Terminal Designations
-A;+B;AO6;AO7;AO8;BO5;COM;DAT;FAN-H;FAN-L;FAN-M;GND;RBO4;RS;WST
Standards
BACnet International: BACnet Testing Laboratories(TM) (BTL) 135-2004 Listed BACnet Smart Sensor (B-SS), Canada: UL Listed, File E107041, CCN PAZX7, Under CAN/CSA C22.2 No. 205, Signal Equipment, Europe: CE Mark - Johnson Controls declares that this product is in compliance with the essential requirements and other relevant provisions of the EMC Directive 2004/108/EC, FCC Compliant to CFR 47, Part 15, Subpart B, Class A, Industry Canada, ICES-003, United States: UL Listed, File E107041, CCN PAZX, Under UL 916, Energy Management Equipment
Sensor Type
RTD, Thin Film Capacitive
Color
White
For Use With
Building Automation Systems
Remarks
Monitor Room Temperature
Monitoring Inputs
None
Input Voltage
9.8 to 16.5V DC
Voltage
9.8V DC to 16.5V DC; 15V DC nominal
Housing Color
White
Control Output
Floating Fan Coil and Zoning
Application
Heat and Cool
Dehumidification Control
No
Humidification Control
Yes
Display Type
Digital
Occupancy Sensor
Compatible with Occupancy Sensor
Contact Rating
9.8 to 16.5V DC; 15V DC
Network Protocol Compatibility
BACnet MS/TP
Enclosure Color
White
Amperage
0.013 A, 0.017 A, 0.021 A, 0.025 A
Temperature Scale
Fahrenheit/Celsius
Backlit Type
Motion Activated
Electrical Connection Type
Hardwired
Backlit Screen
Yes
Sensor Location
Remote
Compatible with Building Automation Systems
Yes
Maximum Operating Humidity
100 %
Temperature Sensitivity
+/- 0.5 Degrees F
Humidification/Dehumidification Control
Yes, No
Minimum Operating Temperature
32 Degrees F
Wireless
Hardwired
Minimum Operating Humidity
0 %
Fan Settings
High-Med-Low-Auto-Off
Programming Capability
Facility Explorer, Programmable
Thermostat Type
Low Voltage
Lead Wire Gauge
18 ga, 22 ga
Operating Temperature Range
32 Degrees F to 104 Degrees F
Maximum Operating Temperature
104 Degrees F
Mounting Direction
Vertical
Compatible System Type
Building Automation System

Description

BACnet MS/TP Tstat,Hardwired,Bldg Auto

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.