This item is Discontinued.

Johnson Controls Pin Extension 5" Direct Drive DMPR-KC007

Pin Extension 5" Direct Drive (Discontinued)

  • Mfr # DMPR-KC007
  • Zoro # G3210748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMPR-KC007
Zoro #
G3210748
UPC #
-
Country of Origin
United States

Details

Fits Brand
Johnson Controls
Item
Pin Extension 5" Direct Drive
For Use With
Driving Blade

Description

Pin Extension 5 In. Direct Drive

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.