Zoro Homepage

Pneumatic Control, Digital, White, 25 psi

  • Mfr # WTL-PR1-00

  • Zoro # G504392998


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Voltage
3 VDC
Temperature Scale
Celsius/Fahrenheit
Manufacturer Model Number
WTL-PR1-00
Maximum Operating Humidity
95 %
Cover Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTL-PR1-00
Zoro #
G504392998
UPC #
662011774747
Country of Origin
China

Dimensions

Overall Depth
2 1/10 in
Overall Height
5 3/5 in
Overall Width
4 1/10 in

Description

Thermostat, digital pneumatic, two pipe reverse acting, Voltage 3 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.