Zoro Homepage

Pneumatic Flare Valve, Brass, 1/2 in.

  • Mfr # V-3766-1001

  • Zoro # G7169827


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Valve Design
2-Way
Coefficient of Volume
1
Valve Deactivated State
Normally Open (NO)
Connection Type - Side 2
Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-3766-1001
Zoro #
G7169827
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Pneumatically Actuated Diaphragm Valve
Body Material
Brass
Valve Design
2-Way
Coefficient of Volume
1
Valve Deactivated State
Normally Open (NO)
Connection Type - Side 2
Flare
Operating Temperature - Maximum
281 Degrees F
Coefficient of Volume (Cv)
1
Diaphragm Valve Type
2-Way
Actuator Operation
Air to Spring
Maximum Pressure - Operating
345 psi
Stem Material
Stainless Steel
Operating Temperature - Minimum
195 Degrees F
Ambient Temperature - Minimum
-10 Degrees F
Actuator Air Port Connection
1/8 in NPT
Diaphragm Material
Reinforced Synthetic Rubber
Ambient Temperature - Maximum
150 Degrees F
Connection Type - Side 1
Flare
For Media
Water
Valve Series
V-3766

Description

Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 1, Nominal Valve Size 1/2 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 Flare, Connection Type - Side 2 Flare, For Media Water, Diaphragm Material Reinforced Synthetic Rubber, Operating Temperature - Maximum 281 Degrees F, Maximum Pressure - Operating 345 psi, Valve Deactivated State Normally Open (NO), Body Material Brass, Diaphragm Valve Type 2-Way, Stem Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.