Zoro Homepage

Pneumatic Flare Valve, Brass, 1/2 in.

  • Mfr # V-3966-1002

  • Zoro # G7089853


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Valve Design
2-Way
Coefficient of Volume
3.2
Operating Temperature - Minimum
195 Degrees F
Ambient Temperature - Minimum
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-3966-1002
Zoro #
G7089853
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Item
Pneumatically Actuated Diaphragm Valve
Body Material
Brass
Valve Design
2-Way
Coefficient of Volume
3.2
Operating Temperature - Minimum
195 Degrees F
Ambient Temperature - Minimum
-10 Degrees F
Valve Deactivated State
Normally Closed (NC)
Stem Material
Stainless Steel
Actuator Operation
Air to Spring
Connection Type - Side 2
Flare
Actuator Air Port Connection
1/8 in NPT
Diaphragm Valve Type
2-Way
Coefficient of Volume (Cv)
3.2
Connection Type - Side 1
Flare
Maximum Pressure - Operating
240 psi
Operating Temperature - Maximum
281 Degrees F
Ambient Temperature - Maximum
150 Degrees F
For Media
Water
Diaphragm Material
Reinforced Synthetic Rubber
Valve Series
V-3966

Description

Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 3.2, Nominal Valve Size 1/2 in, Actuator Air Port Connection 1/8 in NPT, Connection Type - Side 1 Flare, Connection Type - Side 2 Flare, For Media Water, Diaphragm Material Reinforced Synthetic Rubber, Operating Temperature - Maximum 281 Degrees F, Maximum Pressure - Operating 240 psi, Valve Deactivated State Normally Closed (NC), Body Material Brass, Diaphragm Valve Type 2-Way, Stem Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.