Zoro Homepage

Pneumatic Remote Controller, 4 Ft. Cap

  • Mfr # T-8000-1

  • Zoro # G5064053


product price: $1,358.67
/ea
Free Shipping & Returns

Key Features

Pressure (PSI)
0 to 30
Air Consumption (SCFM)
45 scfm
Depth (In.)
3 in
Operating Temp. Range (F)
-10 to 124 F
Output
3 to 15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-8000-1
Zoro #
G5064053
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
3 in
Height (In.)
8 in
Width (In.)
4 in
Capillary Length
40 ft
Overall Depth
3 1/16 in
Air Connection Outside Diameter
1/4 in
Overall Height
5 1/4 in
Overall Width
4 3/4 in

Details

Item
Pneumatic Temperature Limit Control
Pressure (PSI)
0 to 30
Air Consumption (SCFM)
45 scfm
Operating Temp. Range (F)
-10 to 124 F
Output
3 to 15
Control Type
Proportional
Air Input Range (PSI)
18 to 22
Air Consumption
45 SCIM
Application
Heat or Cool
Gauge
Yes
Includes
4 ft Capillary Bulb
Type
Single Input
Sensor Type
Remote-Bulb Sensor
Temperature Settings
Single Temperature
Number of Pipes
2
Temperature Scale
Fahrenheit
Temperature Control Range
0 Degrees F to 300 Degrees F
Minimum Control Temperature
0 Degrees F
Air Flow Output
High Volume
Mounting Direction
Vertical
Pneumatic Thermostat Type
Remote-Bulb Sensor
Number of Dials
Single
Action
Direct and Reverse
Maximum Control Temperature
300 Degrees F
Maximum Air Pressure
20 psig
Compatible System Type
T-8000 Remote Element Thermostat
Temperature Differential
2.5 Degrees F to 50 Degrees F
Air Flow Capacity
45 scim
Thermostat Action
Direct and Reverse
Fitting Connection
1/4 in Barbed

Description

Pneumatic Temperature Limit Control, Capillary Length 40 ft, Air Consumption 45 SCIM, Includes 4 ft Capillary Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.