Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Thermostat, Auto Change Over

  • Mfr # T-4756-202

  • Zoro # G6070197


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Control Type
Exposed Dial
Application
Heat and Cool
Overall Height
2 1/8 in
Overall Width
3 1/8 in
Pneumatic Thermostat Type/Indexing Switch
Heating And Cooling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-4756-202
Zoro #
G6070197
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2 1/8 in
Overall Width
3 1/8 in
Overall Depth
1 3/4 in
Air Connection Outside Diameter
1/8 in

Details

Item
Pneumatic Thermostat
Control Type
Exposed Dial
Application
Heat and Cool
Pneumatic Thermostat Type/Indexing Switch
Heating And Cooling
Maximum Control Temperature
85 Degrees F
Temperature Control Range
55 Degrees to 85 Degrees F
Thermostat Action
Direct - 15 psig, Reverse - 20 psig
Dial Configuration
Warm/Cold
Sensor Type
Bi-Metallic Spring
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Differential Type
Adjustable
Air Flow Output
High Volume
Temperature Settings
Dual Temperature
Air Consumption
20 scim
Temperature Sensitivity
0.75 to 4.0 psig/ Degrees F
Minimum Control Temperature
55 Degrees F
Mounting Direction/Includes Cover
Vertical, No
Mounting Direction
Vertical
Temperature Scale
Fahrenheit
Number of Pipes
2
Maximum Air Pressure
25 psig
Number of Dials
Dual
Control Air Pressure Settings
13 psig (Day)/ 25 psig (Night)
Air Flow Capacity
400 scim
Fitting Connection
Barbed 5/32 in
Manual Indexing Switch
Yes
Action
Direct and Reverse
Pneumatic Thermostat Type
Heating And Cooling

Description

Pneumatic Thermostat, Air Consumption 20 scim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.