Pneumatic Thermostat Conversion Kit
Mfr # T-4000-605
Zoro # G5084073
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Size
1 in L x 5 in H x 6 in D
Includes
Adapter Cover, Adjustable Pipehead, Control Terminals, Gasket Plates, Gaskets, Hardware Kit, Studs, Terminal Connector and Tubing, Tube Couplings and Clamps
For Use With
Pneumatic Thermostats
Setpoint Adjustment (Access)
Exposed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-4000-605
Zoro #
G5084073
UPC #
-
Country of Origin
Mexico
Dimensions
Size
1 in L x 5 in H x 6 in D
Air Connection Outside Diameter
3/16 in
Details
Item
Pneumatic Thermostat Conversion Kit
Color
Beige
Includes
Adapter Cover, Adjustable Pipehead, Control Terminals, Gasket Plates, Gaskets, Hardware Kit, Studs, Terminal Connector and Tubing, Tube Couplings and Clamps
For Use With
Pneumatic Thermostats
Setpoint Adjustment (Access)
Exposed
Cover Color
Beige
Manufacturer Model Number
T-4000-605
Compatible Brand and Series
Johnson Controls T-4000 Series
Compatible Manufacturer Model Number
Universal
Accessory Type
Conversion Kit
Mounting Direction
Horizontal, Vertical
Description
Pneumatic Thermostat Conversion Kit, Color Beige, Compatible Brand and Series Johnson Controls T-4000 Series, Compatible Manufacturer Model Number Universal, Includes Adapter Cover, Adjustable Pipehead, Control Terminals, Gasket Plates, Gaskets, Hardware Kit, Studs, Terminal Connector and Tubing, Tube Couplings and Clamps, Mounting Direction Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.