Shop JOHNSON CONTROLS

Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe, Horizontal, 5/32 in Barb

  • Mfr # T-4054-1

  • Zoro # G5063213


product price: 
$
275.88
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Dual Temperature
Control Air Pressure
3 to 15 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-4054-1
Zoro #
G5063213
UPC #
-
Country of Origin
Mexico
Item
Pneumatic Thermostat
Action Type - Pneumatic Thermostats
Direct Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Dual Temperature
Control Air Pressure
3 to 15 psi
Air Connections
5/32 in Barb
Temp. Control Range
55 Degrees to 85 Degrees F
Max. Air Pressure
25 psi
Mounting Style
Horizontal
Single Temp. / Dual Temp.
Dual Temperature
Reverse Acting / Direct Acting
Direct Acting
Deadband
8 psig
Throttling Range
1 to 5 psi
Element Type
Bi-Metal
Air Consumption
38 scim
1 Pipe / 2 Pipe
2 Pipe
Max. Ambient Temp.
135 Degrees F
Heating / Cooling
Heating and Cooling
Type
Direct Acting
Application
Heat and Cool
Sensor Type
Bi-Metallic Spring
Control Type
Exposed Dial
Action Type
Direct Acting
Temperature Sensitivity
1 to 3 psig/ Degrees F
Temperature Scale
Fahrenheit
Maximum Air Pressure
25 psig
Temperature Settings
Dual Temperature
Pneumatic Thermostat Type/Indexing Switch
Energy Management
Fitting Connection
Barbed 5/32 in
Number of Pipes
2
Temperature Control Range/Deadband
55 Degrees to 85 Degrees F, 8 psi
Action
Reverse
Manual Indexing Switch
No
Minimum Control Temperature
55 Degrees F
Mounting Direction
Horizontal
Mounting Direction/Includes Cover
Horizontal, No
Thermostat Action
Direct
Number of Dials
Dual
Air Flow Capacity
400 scim
Control Air Pressure Settings
13 psig (Day)/ 25 psig (Night)
Differential Type
Adjustable
Temperature Control Range
55 Degrees to 85 Degrees F
Energy Conservation
Yes
Maximum Control Temperature
85 Degrees F
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Air Flow Output
High Volume
Pneumatic Thermostat Type
Energy Management

Description

Pneumatic Thermostat, Direct Acting, 2 Pipe, Heating and Cooling, Dual Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Deadband 8 psig, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Horizontal, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 38 scim, Throttling Range 1 to 5 psi

Ratings & reviews