Zoro Homepage

Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe, Vertical, 5/32 in Barb

  • Mfr # T-4752-206

  • Zoro # G6386344


product price: $373.37
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting and Reverse Acting
No. of Pipes
2 Pipe
Thermostat Application
Heating and Cooling
Temperature Output Settings
Single Temperature
Control Air Pressure
3 to 15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-4752-206
Zoro #
G6386344
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 3/32 in
Width
3 1/8 in
Depth
1 3/4 in
Overall Width
3 1/8 in
Overall Height
2 1/8 in
Overall Depth
1 3/4 in
Air Connection Outside Diameter
1/8 in

Description

Pneumatic Thermostat, Direct Acting and Reverse Acting, 2 Pipe, Heating and Cooling, Single Temperature, Control Air Pressure 3 to 15 psi, Air Connections 5/32 in Barb, Element Type Bi-Metal, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Mounting Style Vertical, Height 2 3/32 in, Width 3 1/8 in, Depth 1 3/4 in, Temp. Control Range 55 Degrees to 85 Degrees F, Air Consumption 20 scim, Throttling Range 1 to 5 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.