This item is Discontinued.

Johnson Controls Pneumatic Two to Pipe Thermostat, 3.6 VAC WT-4002-MFR

Pneumatic Two to Pipe Thermostat, 3.6 VAC (Discontinued)

  • Mfr # WT-4002-MFR
  • Zoro # G3107767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WT-4002-MFR
Zoro #
G3107767
UPC #
-
Country of Origin
Mexico

Dimensions

Width
13/16 in
Length
4 23/32 in
Overall Width
4 23/32 in
Overall Height
3 3/4 in
Air Connection Outside Diameter
5/32 in, 1/4 in
Overall Depth
13/16 in

Details

Item
Pneumatic-to-Direct Digital Control Room Thermostat
Voltage
3.6
Display
LCD
Connection
Dual Barbed Fittings for 5/32 in or 1/4 in OD Polytubing
Features
Stand Alone Capability, Configurable, Wireless Communication, Programmable Temperature Schedule, Occupancy Sensor Capable, Direct and Reverse Acting Control, Wireless Pneumatic to DDC Room Thermostat, (2) Pipe, DA/RA Dual Control Action, Fahrenheit Display, Binary Dry Contact Input for Occupancy Sensor
Battery Type
AA Lithium Battery
Thermostat Action
DA/RA Dual Control Action
Fitting Connection
Barbed 1/4 in, Barbed 5/32 in
Minimum Throttling
1 psi
Air Flow Output
High Volume
Wireless Band - Operating Frequency Range
2.4 GHz
Occupancy Sensor
Include a Binary Dry Contact Input for an Occupancy Sensor
Includes Batteries
Yes
Humidification Control
Yes
Action
Direct and Reverse
Maximum Control Temperature
99 Degrees F
Air Connection Type
Barbed Fitting
Differential Type
Adjustable
Frequency
2405 to 2475 MHz
Number of Pipes/Air Flow Output
2 Pipes/High Volume
Operating Humidity Range
5 To 95% RH
Number of Pipes
2
Electrical Connection Type
Screw Terminals
Minimum Operating Humidity
5 %
Battery Backup
Yes
Temperature Sensitivity
1 to 5 psi/ Degrees F
Pneumatic Thermostat Type
Two-Pipe
Display Type
Digital
Maximum Air Pressure
18 psig
Number of Channels
15
Setpoint Adjustment (Access)
Exposed
Air Flow Capacity
699 scim @ 14 psi
Temperature Differential
32 Degrees to 99 Degrees F, +/-1.0 Degrees F
Manufacturer Model Number
WT-4002-MFR
Temperature Scale
Fahrenheit
Factory Setpoint Range
+/- 3 Degrees F
Maximum Operating Humidity
95 %
Spacing Between Channels
5 MHz
Low Battery Indicator
Yes
Temperature Control Range
32 Degrees to 99 Degrees F
Minimum Control Temperature
32 Degrees F
Housing Color
White
Mounting Direction
Horizontal
Mounting Direction/Includes Cover
Horizontal, Yes
Maximum Throttling
5 psi
Housing Material
White ABS Plastic
Adjustable Setpoint Range
Up to +/- 14 Degrees F

Description

Pneumatic-to-Direct Digital Control Room Thermostat, Voltage 3.1 to 12V DC (External), 3.6V DC (Internal), Connection Dual Barbed Fittings for 5/32 in or 1/4 in OD Polytubing, LCD Display, Length 4 23/32 in, Width 13/16 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.