Shop All Pneumatic Actuators
Johnson Controls
Pneumatic Valve Actuator, 3 to 13 Spring
Mfr # V-3000-8003
Zoro # G5077983
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 25
- Max. Air Pressure 25 psi
- Stroke 3/4 in
- Nominal Spring Range 3 to 13 psi
- Length 4 1/4 in
Product Information
- Brand Johnson Controls
- MFR # V-3000-8003
- Zoro # G5077983
- UPC # 078502838612
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Length | 4 1/4 in |
Width | 4 13/32 in |
Height | 3 1/2 in |
Overall Width | 4 9/16 in |
Overall Length | 4 13/32 in |
Overall Depth | 3 1/2 in |
Air Connection Size | 1/8 in |
Details
Description
Pneumatic Valve Actuator, Air Connection Size 1/8 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Control Pressure - Maximum 25 psi, Diaphragm Material Synthetic Rubber, Effective Diaphragm Area 8 sq in, Housing Material Die Cast Aluminum, Includes Positioner Positioner Not Included, Manufacturer Series V-3000, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -20 Degrees F, Overall Depth 3 1/2 in, Overall Length 4 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 16"x16"x1" Electrostatic Air Filter (ES16161)
- SUPCO Temp Recorder 24Hr Repl Chart, PK60 (CR87-1)
- STROMQUIST Replacement Bushing (VMA-BUSHING)
- RANCO Control, Cycle (A22-2453)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Pos (D-3244-3)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, Flange (V246GR1-001C)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3000-1)
- JOHNSON CONTROLS Pneumatic Actuator, 0-20 PSI (D-4073-5)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3244-4)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3802-1)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- Johnson Controls Controls