This item is Discontinued.

Johnson Controls Pneumatic Valve Actuator, 4 to 8 Spring MP821D001

Pneumatic Valve Actuator, 4 to 8 Spring (Discontinued)

  • Mfr # MP821D001
  • Zoro # G8987562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP821D001
Zoro #
G8987562
UPC #
-
Country of Origin
Mexico

Dimensions

Width
9 7/32 in
Length
9 7/32 in
Height
11 in
Air Connection Size
1/4 in
Overall Width
9 7/32 in
Overall Depth
11 in
Overall Length
10 21/32 in
Compatible Valve Size
1 1/2 in, 2 in

Details

Stroke
5/16 in
Application
Control of Hot/Chilled Water
Item
Pneumatic Valve Actuator
Max. Air Pressure
25 psi
Operating PSI Range
0 to 25
For Use With
Mfr. No. VG7000 and VG2000 Globe Valves
Nominal Spring Range
4 to 8 psi
Diaphragm Material
EPDM
Operating Temperature - Maximum
150 Degrees F
Yoke Material
Steel
Spring Range Minimum
4 psi
Effective Diaphragm Area
25 sq in
Includes Mounting Kit
Valve Mounting Kit Not Included
Spring Range Maximum
8 psi
Spring Material
Chrome-Silicon Steel
Mounting Style
Mounting Block
Valve Action
Normally Open
Manufacturer Series
MP8000
Control Pressure - Maximum
25 psi
Compatible Valve Type
Globe
Stem Material
Stainless Steel
Air Connection Type
Barbed Hose
Specific Valve Action
Spring Return Up
Includes Positioner
Positioner Not Included
Includes Insert
Insert Not Included
Housing Material
Carbon Steel
Return Action
Spring Return
Operating Temperature - Minimum
-20 Degrees F

Description

Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Control of Hot/Chilled Water, Compatible Valve Size 1 1/2 in, 2 in, Compatible Valve Stem Not Applicable, Compatible Valve Type Globe, Control Pressure - Maximum 25 psi, Diaphragm Material EPDM, Effective Diaphragm Area 25 sq in, Housing Material Carbon Steel, Includes Insert Insert Not Included, Includes Mounting Kit Valve Mounting Kit Not Included, Includes Positioner Positioner Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.