Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press 8/60N., SPDT(Fltg), Dif.Press.Sw.

  • Mfr # P74JA-2

  • Zoro # G3216652


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Application
Refrigeration Compressors, Motor Actuator Positioning, Prove Pump Operation, Water Chillers, Water Coolers
Includes
Universal Mounting Bracket
Reset Type High Side
Manual
Overall Width
4 in
Product Type
Differential Pressure Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P74JA-2
Zoro #
G3216652
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Pressure Connection Size
1/4 in
Overall Height
6 1/2 in
Capillary Tube Length
36 in
Overall Depth
2 1/16 in

Details

Item
Differential Pressure Control
Application
Refrigeration Compressors, Motor Actuator Positioning, Prove Pump Operation, Water Chillers, Water Coolers
Includes
Universal Mounting Bracket
Reset Type High Side
Manual
Product Type
Differential Pressure Control
Pressure Connection Gender
Female
Pressure Differential Adjustability
Fixed
Contact Form
SPDT
Switch Action
Open/Close on Rise and Fall
Pressure Differential Max.
2.5 psi
Pressure Connection Type
Flare
Pressure Range - Minimum
8 psi
Housing Material
Steel
Rated Voltage
24V AC
Reset Type Low Side
Manual
Pressure Type
Differential
Series
P74
Minimum Operating Temperature
32 Degrees F
Pressure Range - Maximum
60 psi
Maximum Operating Temperature
104 Degrees F
Bellows Material
Brass

Description

Differential Pressure Control, Contact Form SPDT, Switch Action Open/Close on Rise and Fall, Pressure Differential - Minimum Not Applicable, Pressure Differential Max. 2.5 psi, Pressure Range - Minimum 8 psi, Pressure Range - Maximum 60 psi, Pressure Differential Adjustability Fixed, Rated Voltage 24V AC, Reset Type Low Side Manual, Reset Type High Side Manual, Pressure Connection Size 1/4 in, Pressure Connection Type Flare, Pressure Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.