Press 8/70N. M-Block Open-Lo DifN.Ctrl
Mfr # P74HA-14
Zoro # G3216722
product price: $604.99
/ea
Free Shipping & Returns
Key Features
Application
Refrigeration Compressors, Water Chillers
Includes
Universal Mounting Bracket
Pressure Connection Size
1/4 in
Product Type
Differential Pressure Control
Pressure Type
Differential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P74HA-14
Zoro #
G3216722
UPC #
-
Country of Origin
Mexico
Dimensions
Pressure Connection Size
1/4 in
Overall Width
4 in
Overall Height
5 5/16 in
Overall Depth
2 1/16 in
Capillary Tube Length
36 in
Details
Item
Differential Pressure Control
Application
Refrigeration Compressors, Water Chillers
Includes
Universal Mounting Bracket
Product Type
Differential Pressure Control
Pressure Type
Differential
Contact Form
SPST
Series
P74
Maximum Operating Temperature
104 Degrees F
Reset Type Low Side
Manual
Housing Material
Steel
Switch Action
Close on Rise
Reset Type High Side
Manual
Contact Rating (AC)
16 A @ 120V (Non-Inductive), 48 A @ 240V (Line-M2 Main), 55.2 A @ 208V, 7.2 A @ 277V (Line-M2 Main), 8 A @ 240V, 8 A @ 240V (Line-M2 Main), 9.2 A @ 208V, FLA: 16 A @ 120V, LRA: 96 A @ 120V
Pressure Connection Type
Flare
Minimum Operating Temperature
32 Degrees F
Pressure Connection Gender
Female
Description
Differential Pressure Control, Contact Form SPST, Switch Action Close on Rise, Reset Type Low Side Manual, Reset Type High Side Manual, Pressure Connection Size 1/4 in, Pressure Connection Type Flare, Pressure Connection Gender Female, Product Type Differential Pressure Control, Pressure Type Differential, Series P74, Overall Depth 2 1/16 in, Overall Height 5 5/16 in, Overall Width 4 in, Includes Universal Mounting Bracket, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.