Zoro Homepage

Press Ctrl 475 Cut In 600 Out

  • Mfr # P100CP-165

  • Zoro # G3215060


product price: $41.55
/ea

Key Features

Application
Fan Cycling
Pressure Range - Minimum
475 psi
Reset Type
Automatic Reset
Pressure Connection Type
Flare
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100CP-165
Zoro #
G3215060
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 1/2 in
Pressure Connection Size
1/4 in

Details

Item
Single Pressure Control
Application
Fan Cycling
Pressure Range - Minimum
475 psi
Reset Type
Automatic Reset
Pressure Connection Type
Flare
Minimum Operating Temperature
-20 Degrees F
Series
P100
Electrical Connection Type
Hardwired
Pressure Connection Gender
Female
Pressure Setting
High or Low
Element Type
Diaphragm
Pressure Range Adjustability
Fixed
Maximum Operating Temperature
150 Degrees F
Product Type
Single Pressure Control
Switch Action
Open on Rise
Pressure Range - Maximum
600 psi
Contact Form
SPST
Standards
C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
Rated Voltage
120V AC, 240V AC

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 600 psi, Pressure Range - Minimum 475 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.