Zoro Homepage

Press Pressctrl, 275N.Cutin, 210N.Cutout

  • Mfr # P100AP-354

  • Zoro # G3215088


product price: $49.59
/ea

Key Features

Application
Fan Cycling
Product Type
Single Pressure Control
Rated Voltage
120V AC, 240V AC
Pressure Connection Gender
Female
Reset Type
Automatic Reset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100AP-354
Zoro #
G3215088
UPC #
-
Country of Origin
Mexico

Dimensions

Pressure Connection Size
1/4 in
Overall Depth
2 1/2 in

Details

Item
Single Pressure Control
Application
Fan Cycling
Product Type
Single Pressure Control
Rated Voltage
120V AC, 240V AC
Pressure Connection Gender
Female
Reset Type
Automatic Reset
Pressure Setting
High or Low
Maximum Operating Temperature
150 Degrees F
Series
P100
Pressure Range - Maximum
275 psi
Pressure Range Adjustability
Fixed
Pressure Connection Type
Flare
Electrical Connection Type
Hardwired
Element Type
Diaphragm
Pressure Range - Minimum
210 psi
Contact Form
SPST
Standards
C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
Switch Action
Open on Fall
Minimum Operating Temperature
-20 Degrees F

Description

Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 275 psi, Pressure Range - Minimum 210 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High or Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Element Type Diaphragm, Series P100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.