Zoro Homepage

Pressure Control, 4-Wire, 2-Circuit, Manual

  • Mfr # P70KA-7C

  • Zoro # G6865022


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Switch Type
4-Wire, 2-Circuit
Switch Action
Close on Rise, Open on Rise
Pressure Connection
1/4 in Stainless Steel Female NPT
Connection
threaded
Type
High Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70KA-7C
Zoro #
G6865022
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
3 in
Overall Height
4 3/4 in
Mounting Hole Diameter
3/8 in
Pressure Connection Size
1/4 in
Overall Width
4 1/2 in

Details

Item
High Pressure Control
Switch Type
4-Wire, 2-Circuit
Switch Action
Close on Rise, Open on Rise
Pressure Connection
1/4 in Stainless Steel Female NPT
Connection
threaded
Type
High Pressure
Range (PSI)
50 to 500
Includes
Mounting Bracket
Function
Single
Application
High Limit
Differential Pressure (PSI)
60
Enclosure
NEMA 1
Reset
Manual
Mounting
Bracket
Number of Mounting Holes
2
Pressure Range Adjustability
Adjustable
Valve Type
Close on Rise of Differential Pressure, Open on Rise of Differential Pressure
Pressure Connection Type
NPT
Input Sensor Type
Pressure Sensor
Minimum Operating Temperature
50 Degrees F
Rated Voltage
120V AC, 208/240V AC
Pressure Range - Minimum
50 psi
Series
P70
Body Material Finish
Galvanized
Standards
UL Listed
Pressure Range - Maximum
500 psi
Product Type
High Pressure Control
Reset Type
Manual Reset
Pressure Type
Differential
Pressure Setting
High
Element Type
Bellows
Maximum Operating Temperature
104 Degrees F
NEMA Rating
1
Electrical Connection Type
Hardwired
Pressure Connection Material
Stainless Steel
Pressure Connection Gender
Female
Heat Pump Override
No Override
Contact Form
SPST
Body Material
Steel

Description

High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 500 psi, Pressure Range - Minimum 50 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type NPT, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Close on Rise, Open on Rise, Electrical Connection Type Hardwired, Element Type Bellows, Series P70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.