Zoro Homepage

Pressure Control, High, 200 to 610

  • Mfr # P70CA-400C

  • Zoro # G7197644


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Flare Nut
Type
High Pressure
Range (PSI)
200 to 610
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70CA-400C
Zoro #
G7197644
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
36 in
Pressure Connection Size
1/4 in
Overall Depth
2 1/8 in
Overall Width
4 in
Overall Height
4 1/4 in
Mounting Hole Diameter
1/4 in

Details

Item
High Pressure Control
Switch Type
SPST
Switch Action
Open on Rise
Pressure Connection
1/4 in Flare Nut
Type
High Pressure
Range (PSI)
200 to 610
Close (PSI)
340
Reset
Auto
Function
High Pressure Applications
Enclosure
NEMA 1
Differential Pressure (PSI)
60 to 150
Application
Fan Cycling
Open (PSI)
400 psi
Includes
Mounting Bracket
Element Type
Bellows
Body Material
Steel
Pressure Differential Max.
150 psi
Product Type
High Pressure Control
Pressure Differential - Minimum
60 psi
Contact Form
SPST
Valve Type
Open on Rise of Differential Pressure
Rated Voltage
120V AC, 208/240V AC
NEMA Rating
1
Pressure Range - Maximum
610 psi
Number of Mounting Holes
2
Output Current
24 A
Heat Pump Override
No Override
Maximum Operating Temperature
104 Degrees F
Body Material Finish
Galvanized
Standards
UL Listed
Reset Type
Automatic Reset
Pressure Connection Type
Flare
Pressure Connection Gender
Female
Minimum Operating Temperature
50 Degrees F
Pressure Range - Minimum
200 psi
Pressure Setting
High
Pressure Range Adjustability
Adjustable
Pressure Type
Differential
Series
P70
Input Sensor Type
Pressure Sensor

Description

High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 610 psi, Pressure Differential - Minimum 60 psi, Pressure Range - Minimum 200 psi, Pressure Differential Max. 150 psi, Pressure Range Adjustability Adjustable, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, Contact Form SPST, Switch Action Open on Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.